Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0902DS
- Zoro # G224794003
product price:Â
$
3,818.99
/ea
Key Features
Number of Compartments
144
Load Capacity per Drawer
400 lb
Cabinet Material
Steel
Frame Assembled
Assembled
Lock Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0902DS
- Zoro #
- G224794003
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 144
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Lock Type
- Keyed Different
- Base Type
- Legs
- Adjustable Dividers
- Yes
- Includes
- Divider Kit, Kick Plate
- Number of Drawers
- 9
- Includes Dividers
- Yes
- Overall Load Capacity
- 7,700 lb
- Drawer Access
- Single
- Work Surface Material
- Steel
- Cabinet Color
- Dark Gray
- Includes Keys
- Yes
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Number of Compartments per Drawer
- (2) 12, (2) 20, (5) 16
Dimensions
- Overall Width
- 30 in
- Drawer Inside Height
- (2) 4 in, (2) 6 in, (5) 5 in
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in, (5) 5 x 26 x 26 in
- Leg Height
- 3 in
- Overall Height
- 60 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Drawer Height
- 4 in, 5 in, 6 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 20, (5) 16, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 144, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.