Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0902FS
- Zoro # G224782857
product price:Â
$
3,818.99
/ea
Key Features
Lock Type
Keyed Different
Work Surface Material
Steel
Drawer Access
Single
Cabinet Color
Dark Gray
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0902FS
- Zoro #
- G224782857
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
- Load Capacity per Drawer
- 400 lb
- Number of Compartments
- 144
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Base Type
- Legs
- Number of Drawers
- 9
- Adjustable Dividers
- Yes
- Includes Dividers
- Yes
- Includes Keys
- Yes
- Item
- Modular Drawer Cabinet
- Includes
- Divider Kit, Kick Plate
- Frame Assembled
- Assembled
- Overall Load Capacity
- 7,700 lb
- Number of Compartments per Drawer
- (2) 12, (2) 20, (5) 16
Dimensions
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in, (5) 5 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (2) 4 in, (2) 6 in, (5) 5 in
- Drawer Depth
- 26 in
- Drawer Height
- 4 in, 5 in, 6 in
- Overall Width
- 30 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 20, (5) 16, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 144, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.