Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1102FS
- Zoro # G524783295
product price:Â
$
4,071.99
/ea
Key Features
Cabinet Color
Dark Gray
Drawer Access
Single
Cabinet Storage Components
Drawers
Lock Type
Keyed Different
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1102FS
- Zoro #
- G524783295
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Drawer Access
- Single
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Different
- Number of Drawers
- 11
- Drawer Handle Type
- Pull
- Overall Load Capacity
- 7,700 lb
- Base Type
- Legs
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Number of Compartments per Drawer
- (1) 4, (2) 16, (4) 1, (4) 20
- Number of Compartments
- 116
- Adjustable Dividers
- Yes
- Includes Keys
- Yes
- Cabinet Material
- Steel
- Includes
- Divider Kit, Kick Plate
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
- Includes Dividers
- Yes
Dimensions
- Overall Depth
- 29 in
- Drawer Inside Height
- (1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (1) 9 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 4 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 4 in, 5 in, 9 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (2) 16, (4) 1, (4) 20, Number of Drawers 11, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 116, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.