Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1201FS
- Zoro # G324783495
product price:
$
4,403.99
/ea
Key Features
Overall Load Capacity
7,700 lb
Cabinet Color
Dark Gray
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Number of Compartments per Drawer
(3) 25, (4) 1, (5) 16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1201FS
- Zoro #
- G324783495
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Overall Load Capacity
- 7,700 lb
- Cabinet Color
- Dark Gray
- Cabinet Finish
- Powder Coated
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (3) 25, (4) 1, (5) 16
- Number of Compartments
- 155
- Frame Assembled
- Assembled
- Work Surface Material
- Steel
- Drawer Access
- Single
- Lock Type
- Keyed Different
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Includes
- Divider Kit, Kick Plate
- Includes Keys
- Yes
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Number of Drawers
- 12
Dimensions
- Drawer Width
- 26 in
- Drawer Inside Height
- (3) 3 in, (4) 2 in, (5) 5 in
- Overall Width
- 30 in
- Overall Height
- 60 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Drawer Height
- 2 in, 3 in, 5 in
- Drawer HxWxD
- (3) 3 x 26 x 26 in, (4) 2 x 26 x 26 in, (5) 5 x 26 x 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 25, (4) 1, (5) 16, Number of Drawers 12, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 155, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.