Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1202DS
- Zoro # G624786622
product price:Â
$
4,403.99
/ea
Key Features
Drawer Depth
26 in
Drawer Inside Height
(1) 7 in, (3) 5 in, (4) 2 in, (4) 3 in
Cabinet Color
Dark Gray
Number of Drawers
12
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1202DS
- Zoro #
- G624786622
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Number of Drawers
- 12
- Cabinet Finish
- Powder Coated
- Item
- Modular Drawer Cabinet
- Adjustable Dividers
- Yes
- Overall Load Capacity
- 7,700 lb
- Work Surface Material
- Steel
- Includes
- Divider Kit, Kick Plate
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (1) 9, (3) 16, (4) 1, (4) 25
- Lock Type
- Keyed Different
- Number of Compartments
- 157
- Frame Assembled
- Assembled
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Drawer Access
- Single
- Includes Keys
- Yes
- Drawer Handle Type
- Pull
Dimensions
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 7 in, (3) 5 in, (4) 2 in, (4) 3 in
- Drawer Height
- 2 in, 3 in, 5 in, 7 in
- Overall Height
- 60 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (3) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (3) 16, (4) 1, (4) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 157, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.