Modular Drawer Cabinet

  • Mfr # S3060-PPDAS-1202FS
  • Zoro # G824789775
product price: 
$
4,403.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Drawer
400 lb
Drawer Height
2 in, 3 in, 5 in, 7 in
Adjustable Dividers
Yes
Work Surface Material
Steel
Drawer Handle Type
Pull
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPDAS-1202FS
Zoro #
G824789775
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
2 in, 3 in, 5 in, 7 in
Drawer Depth
26 in
Overall Height
60 in
Overall Depth
29 in
Panel Material Thickness
14 ga
Leg Height
3 in
Drawer Inside Height
(1) 7 in, (3) 5 in, (4) 2 in, (4) 3 in
Drawer HxWxD
(1) 7 x 26 x 26 in, (3) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in
Overall Width
30 in
Drawer Width
26 in

Details

Load Capacity per Drawer
400 lb
Adjustable Dividers
Yes
Work Surface Material
Steel
Drawer Handle Type
Pull
Number of Drawers
12
Drawer Access
Single
Cabinet Material
Steel
Number of Compartments
157
Item
Modular Drawer Cabinet
Overall Load Capacity
7,700 lb
Includes Keys
Yes
Includes
Divider Kit, Kick Plate
Lock Type
Keyed Different
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Base Type
Legs
Number of Compartments per Drawer
(1) 9, (3) 16, (4) 1, (4) 25
Includes Dividers
Yes
Cabinet Color
Dark Gray
Cabinet Storage Components
Drawers

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (3) 16, (4) 1, (4) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 157, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.