Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0801FS
- Zoro # G024782842
product price:Â
$
2,886.99
/ea
Key Features
Cabinet Storage Components
Drawers
Cabinet Finish
Powder Coated
Overall Load Capacity
7,700 lb
Leg Height
3 in
Base Type
Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0801FS
- Zoro #
- G024782842
- UPC #
- -
- Country of Origin
- United States
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Overall Load Capacity
- 7,700 lb
- Base Type
- Legs
- Item
- Modular Drawer Cabinet
- Adjustable Dividers
- Yes
- Number of Drawers
- 8
- Cabinet Material
- Steel
- Number of Compartments
- 61
- Number of Compartments per Drawer
- (1) 16, (1) 20, (1) 25, (5) 1
- Lock Type
- Keyed Different
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Includes Keys
- Yes
- Includes
- Divider Kit, Kick Plate
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
Dimensions
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (5) 2 x 26 x 26 in
- Overall Height
- 36 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (1) 5 in, (5) 2 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 20, (1) 25, (5) 1, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 61, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.