Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1102DS
- Zoro # G524788542
product price:Â
$
4,071.99
/ea
Key Features
Number of Drawers
11
Base Type
Legs
Adjustable Dividers
Yes
Cabinet Material
Steel
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1102DS
- Zoro #
- G524788542
- UPC #
- -
- Country of Origin
- United States
- Number of Drawers
- 11
- Base Type
- Legs
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 116
- Includes
- Divider Kit, Kick Plate
- Lock Type
- Keyed Different
- Includes Keys
- Yes
- Drawer Access
- Single
- Work Surface Material
- Steel
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (1) 4, (2) 16, (4) 1, (4) 20
- Overall Load Capacity
- 7,700 lb
Dimensions
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Overall Height
- 60 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in
- Drawer HxWxD
- (1) 9 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 4 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 4 in, 5 in, 9 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (2) 16, (4) 1, (4) 20, Number of Drawers 11, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 116, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.