Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1501FS
- Zoro # G824790757
product price:Â
$
5,218.99
/ea
Key Features
Number of Compartments per Drawer
(6) 1, (9) 25
Includes Keys
Yes
Adjustable Dividers
Yes
Base Type
Legs
Drawer Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1501FS
- Zoro #
- G824790757
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments per Drawer
- (6) 1, (9) 25
- Includes Keys
- Yes
- Adjustable Dividers
- Yes
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Lock Type
- Keyed Different
- Overall Load Capacity
- 7,700 lb
- Drawer Handle Type
- Pull
- Number of Compartments
- 225
- Includes Dividers
- Yes
- Number of Drawers
- 15
- Item
- Modular Drawer Cabinet
- Includes
- Divider Kit, Kick Plate
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
Dimensions
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Inside Height
- (6) 2 in, (9) 3 in
- Overall Depth
- 29 in
- Drawer Height
- 2 in, 3 in
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (6) 2 x 26 x 26 in, (9) 3 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 1, (9) 25, Number of Drawers 15, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 225, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.