Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1502FS
- Zoro # G524791955
product price:
$
5,111.99
/ea
Key Features
Drawer Inside Height
(1) 4 in, (7) 2 in, (7) 3 in
Drawer Height
2 in, 3 in, 4 in
Base Type
Legs
Overall Width
30 in
Includes Keys
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1502FS
- Zoro #
- G524791955
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Includes Keys
- Yes
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 15
- Cabinet Finish
- Powder Coated
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (1) 20, (7) 1, (7) 25
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 195
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Work Surface Material
- Steel
- Drawer Access
- Single
- Includes Dividers
- Yes
- Lock Type
- Keyed Different
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Includes
- Divider Kit, Kick Plate
- Overall Load Capacity
- 7,700 lb
Dimensions
- Drawer Inside Height
- (1) 4 in, (7) 2 in, (7) 3 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Height
- 60 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in, (7) 3 x 26 x 26 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (7) 1, (7) 25, Number of Drawers 15, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 195, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.