Modular Drawer Cabinet
- Mfr # S3060-PPRAS-0901DS
- Zoro # G824793444
product price:Â
$
4,049.99
/ea
Key Features
Cabinet Finish
Powder Coated
Lock Type
Regulator Lock
Overall Width
30 in
Drawer HxWxD
(1) 5 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in, (2) 7 x 26 x 26 in
Includes Dividers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-0901DS
- Zoro #
- G824793444
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Lock Type
- Regulator Lock
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Frame Assembled
- Assembled
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 9
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Drawer Access
- Single
- Number of Compartments per Drawer
- (1) 16, (2) 12, (2) 20, (2) 25, (2) 9
- Cabinet Color
- Dark Gray
- Number of Compartments
- 148
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
- Work Surface Material
- Steel
- Base Type
- Legs
Dimensions
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in, (2) 7 x 26 x 26 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Height
- 3 in, 4 in, 5 in, 6 in, 7 in
- Drawer Inside Height
- (1) 5 in, (2) 3 in, (2) 4 in, (2) 6 in, (2) 7 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 12, (2) 20, (2) 25, (2) 9, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 148
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.