Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3060-PPRAS-1002DS
  • Zoro # G724782869

product price: 
$
4,172.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Handle Type
Pull
Drawer Inside Height
(1) 8 in, (2) 2 in, (3) 4 in, (4) 5 in
Overall Depth
29 in
Drawer Depth
26 in
Base Type
Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPRAS-1002DS
Zoro #
G724782869
UPC #
-
Country of Origin
United States

Dimensions

Drawer Inside Height
(1) 8 in, (2) 2 in, (3) 4 in, (4) 5 in
Overall Depth
29 in
Drawer Depth
26 in
Overall Width
30 in
Leg Height
3 in
Drawer Height
2 in, 4 in, 5 in, 8 in
Overall Height
60 in
Drawer HxWxD
(1) 8 x 26 x 26 in, (2) 2 x 26 x 26 in, (3) 4 x 26 x 26 in, (4) 5 x 26 x 26 in
Drawer Width
26 in
Panel Material Thickness
14 ga

Details

Drawer Handle Type
Pull
Base Type
Legs
Frame Assembled
Assembled
Number of Drawers
10
Cabinet Storage Components
Drawers
Number of Compartments per Drawer
(1) 6, (2) 1, (3) 20, (4) 16
Includes Dividers
Yes
Cabinet Finish
Powder Coated
Number of Compartments
130
Item
Modular Drawer Cabinet
Cabinet Color
Dark Gray
Cabinet Material
Steel
Work Surface Material
Steel
Adjustable Dividers
Yes
Drawer Access
Single
Includes
Divider Kit
Lock Type
Regulator Lock
Load Capacity per Drawer
400 lb

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 1, (3) 20, (4) 16, Number of Drawers 10, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 130, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.