Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3060-PPRAS-1101DS
  • Zoro # G024784679

product price: 
$
4,517.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer HxWxD
(2) 2 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 6 x 26 x 26 in, (3) 3 x 26 x 26 in
Adjustable Dividers
Yes
Lock Type
Regulator Lock
Number of Compartments per Drawer
(2) 1, (2) 12, (2) 16, (2) 20, (3) 25
Leg Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPRAS-1101DS
Zoro #
G024784679
UPC #
-
Country of Origin
United States

Dimensions

Drawer HxWxD
(2) 2 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 6 x 26 x 26 in, (3) 3 x 26 x 26 in
Leg Height
3 in
Panel Material Thickness
14 ga
Drawer Inside Height
(2) 2 in, (2) 4 in, (2) 5 in, (2) 6 in, (3) 3 in
Overall Depth
29 in
Overall Height
60 in
Drawer Width
26 in
Drawer Height
2 in, 3 in, 4 in, 5 in, 6 in
Drawer Depth
26 in
Overall Width
30 in

Details

Adjustable Dividers
Yes
Lock Type
Regulator Lock
Number of Compartments per Drawer
(2) 1, (2) 12, (2) 16, (2) 20, (3) 25
Item
Modular Drawer Cabinet
Cabinet Finish
Powder Coated
Work Surface Material
Steel
Drawer Access
Single
Base Type
Legs
Cabinet Material
Steel
Cabinet Color
Dark Gray
Load Capacity per Drawer
400 lb
Number of Drawers
11
Includes Dividers
Yes
Number of Compartments
171
Drawer Handle Type
Pull
Frame Assembled
Assembled
Cabinet Storage Components
Drawers
Includes
Divider Kit

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (2) 12, (2) 16, (2) 20, (3) 25, Number of Drawers 11, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 171

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.