Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1801DS
- Zoro # G724789653
product price:Â
$
5,160.99
/ea
Key Features
Work Surface Material
Steel
Drawer Height
2 in
Overall Depth
29 in
Lock Type
Regulator Lock
Number of Compartments
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1801DS
- Zoro #
- G724789653
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Lock Type
- Regulator Lock
- Number of Compartments
- 0
- Number of Compartments per Drawer
- (18) 1
- Number of Drawers
- 18
- Adjustable Dividers
- No
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Drawer Access
- Single
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
Dimensions
- Drawer Height
- 2 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer Inside Height
- (18) 2 in
- Overall Height
- 60 in
- Drawer HxWxD
- (18) 2 x 26 x 26 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, Includes Dividers Yes, Number of Compartments per Drawer (18) 1, Number of Drawers 18, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.