This item is Discontinued.

Strong Hold Room Divider, Yellow, 1 Panel IP-3636-L

Room Divider, Yellow, 1 Panel (Discontinued)

  • Mfr # IP-3636-L
  • Zoro # G1952217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-3636-L
Zoro #
G1952217
UPC #
810040082108
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
36 in
Panel Width
3 ft
Panel Height
6 ft

Details

Number of Panels
1
Item
Room Divider
Color
Yellow
Assembly
Easy Assembly
Construction
12 gauge, clearview Polycarbonate
ATTRIBUTE8
12 gauge, clearview Polycarbonate

Description

Room Divider, Number of Panels 1, Panel Height 6 ft, Panel Width 3 ft, Overall Height 3 ft, Overall Width 3 ft, Panel Thickness 1/4 in, Color Yellow, Polycarbonate Construction, Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.