Zoro Homepage

Solid Door Storage Cabinet, 36 in W, 44 in H, 20 in D, Dark Gray

  • Mfr # 33-202CA

  • Zoro # G3433915


product price: $1,641.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
20 in
Height of Cabinet
44 in
Number of Shelves
2
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-202CA
Zoro #
G3433915
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
20 in
Height of Cabinet
44 in
Overall Cabinet Depth
20"
Caster Wheel Dia.
6"
Overall Cabinet Height
44"
Cabinet Height Range
Counter Height (40" to 58")
Overall Cabinet Width
36"
Caster Dia.
6 in
Overall Width
36 in
Overall Height
44 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Overall Depth
20 in
Caster Wheel Diameter
6 in

Details

Number of Shelves
2
Color
Dark Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Super Duty
Cabinet Color
Dark Gray
Number of Drawers
0
Method of Construction
Welded
Casters Included
Yes
Cabinet Handle Style
Swing
Cabinet Door Type
Standard
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Locking Points
3 Points
Gauge
12
Cabinet Style
Shelving
No. of Drawers
0
Number of Cabinet Shelves
2
Locking Cabinet
Yes
Finish
Baked Enamel
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brakes
Shelf Capacity
1,900 lb
Finish - Cabinets
Baked Enamel
Material - Cabinets
Steel
Cabinet Strength Rating
Heavy Duty
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Includes
Casters
Shelf Adjustability
Adjustable
Cabinet Storage Components
Shelves
Door Handle Type
Swing
Body Panel Type
Solid
Lock Type
Padlock Hasp
Frame Assembled
Assembled
Load Capacity per Shelf
1,900 lb
Shelf Adjustment Increments
2 in
For Use Outdoors
No
Cabinet Material
Steel
Cabinet Finish
Baked Enamel
Audit Trail Storage
None
Door Locking Points
3
Base Type
Casters
Mobility
Mobile
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Mobile, Number of Shelves 2, Overall Depth 20 in, Overall Height 44 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.