Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Strong Hold Steel Wardrobe Cabinet, 48" W, 78" H 46-W-245-SS

Steel Wardrobe Cabinet, 48" W, 78" H (Discontinued)

  • Mfr # 46-W-245-SS
  • Zoro # G0875233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-W-245-SS
Zoro #
G0875233
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24"
Width of Cabinet
48 in
Overall Cabinet Height
78"
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Cabinet Depth
24"
Overall Cabinet Width
48"
Overall Width
48"
Overall Height
78"

Details

Material
Steel
Color
Stainless Steel
Finish
Stainless steel
Includes
(1) Adjustable Wardrobe Shelf with Hanger Rod, (4) Adjustable Shelves
Cabinet Locking Mechanism
Padlock Hasp
Assembled/Unassembled
Assembled
Cabinet Handle Style
Swing
Cabinet Color
Silver
Cabinet Door Type
Standard
Item
Wardrobe Cabinet
Legs
6"
Handle Type
Built-In Hasp
Lock Type
Padlock
Locker Door Type
Solid

Description

Wardrobe Cabinet, Cabinet Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.