Zoro Homepage

Shelving Storage Cabinet, 72 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Medium Gray, 3 Shelves

  • Mfr # 56-243-L-5S

  • Zoro # G4565979


product price: $2,283.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1650 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-243-L-5S
Zoro #
G4565979
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
60 in
Shelf Material Thickness
14 ga
Panel Material Thickness
14 ga
Height of Cabinet
72 in
Width of Cabinet
60 in
Depth of Cabinet
24 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.