This item is Discontinued.

Strong Hold Storage Cabinet, 78"x60"x24", LtGry, 4Shlv 56-LD-244-SR

Storage Cabinet, 78"x60"x24", LtGry, 4Shlv (Discontinued)

  • Mfr # 56-LD-244-SR
  • Zoro # G903215225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-LD-244-SR
Zoro #
G903215225
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
78 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Overall Width
60 in
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Shelf Depth
21 1/2 in
Width of Cabinet
60 in
Leg Material Thickness
7 ga
Leg Height
6 in

Details

Number of Shelves
4
Number of Doors
2
Cabinet Locking Mechanism
Padlock Hasp
No. of Drawers
0
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Cabinet Handle Style
Swing
Audit Trail Storage
None
Method of Construction
Welded
Load Capacity per Shelf
1,650 lb
Shelf Capacity
699 lb
Cabinet Color
Light Gray
Finish - Cabinets
Stainless Steel
Mobile/Stationary
Stationary
Locking Cabinet
Yes
Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
Gauge
12
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Shelf Adjustment Increments
2 in
For Use Outdoors
No
Body Panel Type
Solid
Assembled/Unassembled
Assembled
Cabinet Door Type
Clearview
Door Type
Clearview
Duty Rating
Super Duty
Door Locking Points
3
Mobility
Stationary
Locking Points
3 Points
Cabinet Material
Steel
Base Type
Legs
Number of Cabinet Shelves
4
Item
Storage Cabinet
Lock Type
Padlock Hasp
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.