Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins

  • Mfr # 46-BB-240/1

  • Zoro # G3433510


product price: $3,124.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-BB-240/1
Zoro #
G3433510
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Leg Height
6 in
Depth of Cabinet
24 in
Leg Material Thickness
7 ga
Panel Material Thickness
12 ga

Details

Duty Rating
Super Duty
Number of Bins
0
Color
Dark Gray
Number of Shelves
0
Item
Bin Cabinet
Locking Points
3 Points
Bin Cabinet Style
Shelving
Includes
Padlock Haps, Bin Panels on Doors and Back Wall
Number of Door Shelves
0
Number of Cabinet Shelves
0
Finish - Cabinets
Baked Enamel
Material
Steel
Material - Cabinets
Steel
Door Type
Solid
Total Number of Door Bins
0
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Drawers
0
Gauge
12
Lock Type
3 pt. Padlock Hasp
Mobile/Stationary
Stationary
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Louvered Panel
Total Number of Bins
0
Wall Mounted/Stand Alone
Stand Alone
Total Number of Shelves
0
Locking Cabinet
Yes
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Bins per Door
0
Cabinet Type
Bin Cabinet without Bins
Method of Construction
Welded
Finish
Water Based Enamel
Bins per Cabinet
0
Cabinet Color
Dark Gray
Base Type
Legs
Bin Louvered Panel Location
Door and Cabinet Back
Mobility
Stationary
Frame Assembled
Assembled
Cabinet Material
Steel
Cabinet Finish
Baked Enamel
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Louvered Panel Location Door and Cabinet Back, Lock Type Padlock Hasp, Cabinet Finish Baked Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.