This item is Discontinued.

No Product Image Available

Writing Table, 18in H x 52in W x 24in D (Discontinued)

  • Mfr # 24.4-SD-WT-180-SS
  • Zoro # G0873562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24.4-SD-WT-180-SS
Zoro #
G0873562
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
52 in
Overall Depth
18 in

Details

Item
Writing Table
Keyboard Shelf
No
Assembly
All-Welded
Writing Surface Slope
6 Degrees
Includes
All-Welded Stainless Steel Writing Surface
Material
12 ga Stainless Steel

Description

Writing Table, Overall Depth 18 in, Overall Height 52 in, Overall Width 24 in, Writing Surface Slope 6 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.