Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Strong-Point #14-14 x Stainless Steel Passivated Finish, Flange Hex Head External Hex Drive 4H1480

#14-14 x Stainless Steel Passivated Finish, Flange Hex Head External Hex Drive (Discontinued)

  • Mfr # 4H1480
  • Zoro # G904037871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4H1480
Zoro #
G904037871
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14-14
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Stainless Steel
Finish
Passivated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
F.I.P.-1000.7, SAE J78

Description

Features
  • Meets F.I.P.-1000.7 for torsional strength & drill speed.
  • Meets SAE J78 for performance & dimensional specifications.
  • Medium degree of corrosion resistance.
  • Material Application - Attaches metal to metal.
  • Drill Capacity - 0.060-0.220 in.
  • Family - Stainless Steel Screws.
  • Passivated and Waxed.
  • Point - 3.
  • Size - 14-14 x 5 in.
  • Box of 250.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.