Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Strong-Point Machine Screw, Plain Steel 612CY

Machine Screw, Plain Steel (Discontinued)

  • Mfr # 612CY
  • Zoro # G403769709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612CY
Zoro #
G403769709
UPC #
-
Country of Origin
China

Details

Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • Meets ASTM A 510 for carbon steel manufacturing.
  • Used for low corrosion applications.
  • 90/hr. salt spray resistance.
  • Material Application - Exterior wood screws for outdoor applications.
  • Family - Outdoor Screws.
  • Zinc Yellow Plated.
  • Coarse Thread.
  • Size - 6 x 1.50 in.
  • Box of 6 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.