Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Strong-Point Self-Drilling Screw, #9-15 x 2 in, Shield Coated Finish, External Hex Drive PGA932

Self-Drilling Screw, #9-15 x 2 in, Shield Coated Finish, External Hex Drive (Discontinued)

  • Mfr # PGA932
  • Zoro # G004058097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA932
Zoro #
G004058097
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#9-15
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Finish
Shield Coated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw

Description

Features
  • High degree of corrosion resistance.
  • Exceeds 1 000/hr. salt spray resistance.
  • Rust/Acid Rain Protection.
  • ACQ Compatible.
  • Material Application - Attaches metal to wood. Used in roofing and siding applications.
  • Family - Pole Gripper Screws.
  • Strong Shield Coated.
  • Size - 9-15 x 2 in.
  • Box of 2 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.