This item is Discontinued.

Strong-Point Sheet Metal Screw, #14 x 1-1/2 in, Strong Shield Coated Finish, External Hex Drive PG1024

Sheet Metal Screw, #14 x 1-1/2 in, Strong Shield Coated Finish, External Hex Drive (Discontinued)

  • Mfr # PG1024
  • Zoro # G704058021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG1024
Zoro #
G704058021
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Finish
Strong Shield Coated
Item
Sheet Metal Screw
Head Style
Hex

Description

Features
  • High degree of corrosion resistance.
  • Exceeds 1 000/hr. salt spray resistance.
  • Rust/Acid Rain Protection.
  • ACQ Compatible.
  • Material Application - Attaches metal to wood. Used in roofing and siding applications.
  • Family - Pole Gripper Screws.
  • Strong Shield Coated.
  • Hi-Low Thread.
  • Size - 10-14 x 1.50 in.
  • Box of 3 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.