Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, 1HP, 115VAC

  • Mfr # SA5015AC

  • Zoro # G3611867


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115V AC
1st Layer Load Capacity
1,200 lb
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA5015AC
Zoro #
G3611867
UPC #
085077255553
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
8 1/8 in
Included Rope Length
20 ft
Overall Width
8 3/8 in
Overall Length
10 13/16 in
Included Rope Dia.
3/16 in
Control Pendant Cord Length
10 ft
Maximum Strap Width
2 in
Line Length
20 ft
Controller Cord Length
10 ft
Maximum Line Diameter
1/5 in
Maximum Line Length
20 ft
Mfr. Warranty Length
1 yr Limited
Included Line Diameter
1/5 in

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115V AC
1st Layer Load Capacity
1,200 lb
Motor HP
1 hp
1st Layer Line Speed
9 fpm
Rope Material
Wire
Full Load Amps
8 A
Winch Gear Type
Spur
Item
Electric Winch
1st Layer Line Pull
1200 lb.
No Load Line Speed
35 fpm
Free Spooling Clutch Type
Lever
Full Load Line Speed
7 fpm
Series
StrongArm
Clutch Type
Free Spooling Clutch
Mechanical Brake
Yes
Gear Ratio
189:1
Winch Gear Ratio
189:1
Pulley Block
No
Clutch Release
Yes
Drum Capacity for 1/4 In. Cable
280 ft.
Gear Type
Spur
Color
Black
Includes
Factory Installed Remote Control and Emergency Crank Handle
Maximum Current
8 A
Maximum Pulling Capacity
1,200 lb
Included Components
Brake, Handle
Compatible Line
Web Strap
Max Drum Capacity per Line Dia
56 ft per 1/4 in
Control Type
Manual Lever
Motor Horsepower
1 hp
Product Type
Electric Winch
Resistance Properties
Rust Resistant, Weather Resistant
Operation
Pulling
Body Material
Carbon Steel
Controls
Handheld
Includes Brake
Brake Included
Operating Voltage
120V AC
Voltage
120V AC

Description

Electric Winch, 1st Layer Line Speed 9 fpm, 1st Layer Load Capacity 1,200 lb, Operating Voltage 120V AC, Motor Horsepower 1 hp, Maximum Current 8 A, Gear Ratio 189:1, Gear Type Spur, Line Length 20 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Carbon Steel, Color Black, Compatible Line Web Strap, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 56 ft per 1/4 in, Included Components Brake, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.