Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, 1HP, 115VAC

  • Mfr # SA9015AC /CL

  • Zoro # G3690172


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
1st Layer Load Capacity
2,700 lb
Motor HP
1 hp
1st Layer Line Speed
3.5 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA9015AC /CL
Zoro #
G3690172
UPC #
085077250299
Country of Origin
United States

Dimensions

Overall Height
8 3/32 in
Manufacturers Warranty Length
1 yr
Overall Width
8 1/16 in
Overall Length
11 13/32 in
Control Pendant Cord Length
10 ft
Included Rope Dia.
7/32 in
Included Rope Length
25 ft
Line Length
25 ft
Maximum Line Length
50 ft
Controller Cord Length
10 ft
Maximum Strap Width
2 in
Included Line Diameter
1/5 in
Mfr. Warranty Length
1 yr Limited
Maximum Line Diameter
1/5 in

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115V AC
1st Layer Load Capacity
2,700 lb
Motor HP
1 hp
1st Layer Line Speed
3.5 fpm
Rope Material
Wire
Full Load Amps
7 A
Winch Gear Type
Spur
Item
Electric Winch
Mechanical Brake
Yes
Drum Capacity for 1/4 In. Cable
68 ft
Clutch Type
No Clutch
Free Spooling Clutch Type
None
Series
StrongArm
Gear Ratio
570:1
Winch Gear Ratio
570:1
Full Load Line Speed
3.5 fpm
1st Layer Line Pull
2700 lb.
Gear Type
Spur
Pulley Block
No
No Load Line Speed
18 fpm
Clutch Release
No
Color
Black
Includes
Factory Installed Remote Control and Emergency Crank Handle
Motor Horsepower
1 hp
Maximum Current
7 A
Compatible Line
Web Strap
Body Material
Carbon Steel
Max Drum Capacity per Line Dia
68 ft per 1/4 in
Resistance Properties
Rust Resistant, Weather Resistant
Control Type
Manual Lever
Includes Brake
Brake Included
Operation
Pulling
Maximum Pulling Capacity
2,700 lb
Controls
Handheld
Product Type
Electric Winch
Included Components
Brake, Handle
Operating Voltage
120V AC
Voltage
120V AC

Description

Electric Winch, 1st Layer Line Speed 3.5 fpm, 1st Layer Load Capacity 2,700 lb, Operating Voltage 120V AC, Motor Horsepower 1 hp, Maximum Current 7 A, Gear Ratio 570:1, Gear Type Spur, Line Length 25 ft, Clutch Type No Clutch, Control Type Manual Lever, Controls Handheld, Body Material Carbon Steel, Color Black, Compatible Line Web Strap, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 68 ft per 1/4 in, Included Components Brake, Handle, Included Line Diameter 1/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.