Shop All Shovels and Scoops
Structron
#2 14 ga Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle
Mfr # 49632GR
Zoro # G7460327
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 40 in
- Blade Type Round Point
- Gauge 14 ga
- Blade Material Steel
- Handle Material Fiberglass
Product Information
- Brand Structron
- MFR # 49632GR
- Zoro # G7460327
- UPC # 046385496328
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 40 in |
Blade Width | 9 in |
Blade Length | 11 in |
Overall Length | 51 in |
Blade Size | #2 |
Details
Description
Round Point Cutting Teeth Shovel, Product Type Cutting Teeth Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Size #2, Blade Width 9 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 40 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 25 ft., Red (423H82)
- GENERAC DR Power Pro XL 9 in. Gas Edger/Trimmer (LE25190DMN)
- TECUMSEH Spacer (570438A)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Wood Handle (PCY-E)
- Structron Lawn & Garden Tools