Shop STRUCTRON
See all product information
Create Account
Scraper, 6 in Blade L, Steel
- Mfr # 49035
- Zoro # G5153605
product price:Â
$
58.25
/ea
Key Features
Blade Width
7 in
Blade Length
6 in
Overall Length
58 1/2 in
Number of Pieces
1
Features
Steel Ferrule with Screw;54" Precision Lathe Turned American Ash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49035
- Zoro #
- G5153605
- UPC #
- -
- Country of Origin
- China
- Item
- Scraper
- Number of Pieces
- 1
- Features
- Steel Ferrule with Screw;54" Precision Lathe Turned American Ash
- Product Type
- Scraper
- Included Blade Manufacturer Part Number
- SP51020
- Blade Flexibility
- Stiff
- Blade Edge Type
- Straight
- Retractable Blade
- Not Retractable
- Blade Material
- Steel
- Blade Shape
- Square
- Number of Functions
- 1
- Replaceable Blade
- Replaceable
- Handle Material
- Hardwood
Dimensions
- Blade Width
- 7 in
- Blade Length
- 6 in
- Overall Length
- 58 1/2 in
- Handle Length
- 54 in
- Length
- 58 1/2 in
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 6 in, Blade Material Steel, Blade Shape Square, Blade Width 7 in, Features Forged Head, Steel Ferrule, Handle Length 54 in, Handle Material Hardwood, Included Blade Manufacturer Part Number SP51020, Includes Not Applicable, Number of Functions 1, Overall Length 58 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.