Shop NICHOLSON

6" Half Round Double Cut Second File - Boxed

  • Mfr # 04828N
  • Zoro # G4081384

product price: 
$
14.89
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Thickness
11/64 in
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04828N
Zoro #
G4081384
UPC #
037103218438
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Half Round
Cut Type
Second
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Finish
Natural
Handle Design
None
Recommended Handle
21474 Plastic, Mfr. No. 21524 Wood
Number of Pieces
1
Features
Perfect for Use on Concave, Convex, and Flat Surfaces
File Body Finish
Natural
Face Cut Style
Double-Cut
Insulated
No
Number of Cut Edges
2
File Coarseness
Second Cut
Rigidity
Rigid
Manufacturers Part Number for File Handle
21474, 21524
Container Type
Box
File Type
Machinists File
Material Applications
Iron, Mild Steel, Plastics, Wood
Taper
Regular Taper
Includes Handle
No
File Style
American Pattern File
Edge Cut Style
Single
File Material
Steel
Shape
Half Round

Dimensions

Length
6 in
Thickness
11/64 in
Width
19/32 in
Handle Length
6 in
File Length without Tang
6 in
File Width
1/64 in
Fits Chest Size
Perfect for Use on Concave, Convex, and Flat Surfaces

Description

If you are looking for a Half Round File, the Crescent Nicholson 6" Double Cut Second File is an excellent choice. The double cut file makes it easy to file concave corners and crevices. This hand file features a half round profile shape with a natural finish. With an overall length of 6 in., this file has a width of 19/32 in. and thickness of 11/64 in. It also has an American pattern and straight wireway, which can be used with either 21474 plastic or 21524 wood handles. The Crescent Nicholson Hand File is the perfect tool for getting rid of burrs and sharp edges on metal surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.