Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Plastic Shelving, Open Style, 24 in D, 66 in W, 24 in H, 1 Shelves, Black

  • Mfr # S6624A

  • Zoro # G4219704


product price: $161.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelving Style
Open
Overall Width
66 in
Overall Height
24 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6624A
Zoro #
G4219704
UPC #
747494122527
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
24 in
Overall Height
24 in
Width
66"
Height
24"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
1
Material
Plastic
Color
Black
Number of Drawers
0
Capacity per Shelf
350 lb.
For Use With
8AZE2
Shelf Style
Ventilated
Finish - Shelving and Racks
Unfinished
Item - Shelving
Plastic Shelving
No. of Shelves
1
Shelving Material
High Density Polyethylene
Load Capacity
350 lb.
Shelf Capacity
350 lb
Shelving Frame Material
HDPE
Finish
Unfinished
Includes
(6) Leg Connectors, (6) Posts
Assembled/Unassembled
Unassembled
Whole Unit Load Capacity
680 lb
Load Capacity per Shelf
460 lb
Assembled
Unassembled
Adjustability
Fixed
Frame Material
Plastic
Resistance Properties
Corrosion-Resistant

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 24 in, Overall Width 66 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 680 lb, Number of Shelves 1, Load Capacity per Shelf 460 lb, Includes (6) Leg Connectors, (6) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.