Zoro Homepage

Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D

  • Mfr # DT9636

  • Zoro # G2242086


product price: $226.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Heavy-Duty HDPE
Width
96"
Depth
36"
Height
12"
Load Capacity
2700 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT9636
Zoro #
G2242086
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Depth
36"
Height
12"
Overall Width
36 in
Overall Depth
96 in
Overall Height
12 in

Details

Item
Dunnage Rack
Material
Heavy-Duty HDPE
Load Capacity
2700 lb.
Color
Black
Includes
Shelf
Finish
Flat
Assembled
Assembled
Rack Top Style
Solid
Method of Construction
Snap-Together
Number of Posts
19

Description

Dunnage Rack, Black, Finish Flat, Load Capacity 2,700 lb, Overall Depth 96 in, Overall Height 12 in, Overall Width 36 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Solid, Assembled Assembled, Includes Shelf, Number of Posts 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.