Freestanding Plastic Shelving, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black

  • Mfr # ST6624x3

  • Zoro # G5799577


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
66 in
Overall Depth
24 in
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6624x3
Zoro #
G5799577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
24 in
Overall Height
51 in
Width
66"
Height
51"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
3
Material
HDPE
Color
Black
Assembled/Unassembled
Unassembled
Shelving Material
High Density Polyethylene
Item - Shelving
Plastic Shelving
Capacity per Shelf
605 lb.
Number of Drawers
0
Decking Material
Plastic
Shelf Style
Solid
Shelving Frame Material
HDPE
Includes
(12) Leg Connectors, (12) Posts
No. of Shelves
3
Finish - Shelving and Racks
Unfinished
Load Capacity
1820 lb.
Finish
Unfinished
Shelf Capacity
605 lb
Frame Material
Plastic
Load Capacity per Shelf
600 lb
Assembled
Unassembled
Adjustability
Fixed
Whole Unit Load Capacity
1,820 lb
Resistance Properties
Corrosion-Resistant

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 51 in, Overall Width 66 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,820 lb, Number of Shelves 3, Load Capacity per Shelf 600 lb, Includes (12) Leg Connectors, (12) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.