Freestanding Plastic Shelving, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black

  • Mfr # ST9636x3

  • Zoro # G9831692


product price: $836.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
96 in
Overall Depth
36 in
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST9636x3
Zoro #
G9831692
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
36 in
Overall Height
51 in
Width
96"
Depth
36"
Height
51"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
3
Material
HDPE
Color
Black
Shelf Style
Solid
Number of Drawers
0
Assembled/Unassembled
Unassembled
Includes
(32) Leg Connectors, (32) Posts
Finish
Unfinished
Load Capacity
3960 lb.
Decking Material
Plastic
Finish - Shelving and Racks
Unfinished
Shelving Frame Material
HDPE
Item - Shelving
Plastic Shelving
No. of Shelves
3
Shelving Material
High Density Polyethylene
Shelf Capacity
1,320 lb
Capacity per Shelf
1320 lb.
Load Capacity per Shelf
1,320 lb
Frame Material
Plastic
Resistance Properties
Corrosion-Resistant
Assembled
Unassembled
Adjustability
Fixed
Whole Unit Load Capacity
3,960 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 36 in, Overall Height 51 in, Overall Width 96 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 3,960 lb, Number of Shelves 3, Load Capacity per Shelf 1,320 lb, Includes (32) Leg Connectors, (32) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.