Zoro Homepage

Starter Plastic Shelving, Open Style, 16 in D, 66 in W, 27 in H, 2 Shelves, Black

  • Mfr # S6616B

  • Zoro # G5595913


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelving Style
Open
Overall Width
66 in
Overall Depth
16 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6616B
Zoro #
G5595913
UPC #
747494121513
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
16 in
Overall Height
27 in
Height
48"
Width
66"
Depth
16"

Details

Item
Plastic Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
2
Material
HDPE
Color
Black
No. of Shelves
2
Includes
(6) Leg Connectors, (6) Posts
Assembled/Unassembled
Unassembled
Shelving Material
High Density Polyethylene
Finish - Shelving and Racks
Unfinished
Item - Shelving
Plastic Shelving
Capacity per Shelf
350 lb.
Shelf Style
Ventilated
For Use With
8AZE4
Shelving Frame Material
HDPE
Capacity
700 lb.
Number of Drawers
0
Finish
Unfinished
Load Capacity
700 lb.
Shelf Capacity
350 lb
Frame Material
Plastic
Whole Unit Load Capacity
615 lb
Adjustability
Fixed
Resistance Properties
Corrosion-Resistant
Assembled
Unassembled
Load Capacity per Shelf
310 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 16 in, Overall Height 27 in, Overall Width 66 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 615 lb, Number of Shelves 2, Load Capacity per Shelf 310 lb, Includes (6) Leg Connectors, (6) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.