This item is Discontinued.

Structuredground Grounding "Figure 6" Style Connector, 25 FIG6-500-500

Grounding "Figure 6" Style Connector, 25 (Discontinued)

  • Mfr # FIG6-500-500
  • Zoro # G904859428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIG6-500-500
Zoro #
G904859428
UPC #
61305666835
Country of Origin
Mexico

Dimensions

Rod Dia. (In.)
44624
Width
1 in
Height
2.8 in

Details

Material
Copper
Standards
cULus Listed to UL 467 for direct burial grounding applications in earth or concrete. All parts are UL Listed to UL 486A/486B for power applications wire to wire combinations only.
Application
Utility/Ground Grid

Description

The FIG6-500-500 Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors. Used for tapping conductor to conductor and conductor to ground rod and rebar applications and with copper clad, solid copper and stainless steel ground rod types. Meets UL486A-486B up to for 35kV for power applications temp rated 90C. Meets cULus Listed to UL 467 for direct burial in earth and concrete.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.