
.165 Spline Vinyl Gray
Mfr # 66-11
Zoro # G003442057
product price: $38.59
/eaKey Features
Length
500 ft
Material
Vinyl
Color
Gray
Insert Size
0.165 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-11
Zoro #
G003442057
UPC #
-
Country of Origin
Unknown
Dimensions
Length
500 ft
Insert Size
0.165 in
Details
Item
Screen Spline
Material
Vinyl
Color
Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.