Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Point Mortise Lock

  • Mfr # 16-544W

  • Zoro # G003438777


product price: $62.99
/ea

Key Features

Type
Mortise Locks
Color
White
Length (In.)
1-1/4 in
Width (In.)
1-15/32 in
Height (In.)
8-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-544W
Zoro #
G003438777
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1-1/4 in
Width (In.)
1-15/32 in
Height (In.)
8-3/4 in
Center to Center Length (In.)
7-11/16 in

Details

Type
Mortise Locks
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.