AED Surface Mount Cabinet, White, Steel (Discontinued)
- Mfr # 11220-000093
- Zoro # G5165852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11220-000093
Zoro #
G5165852
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 3/8 in
Overall Depth
7 in
Overall Width
17 3/8 in
Details
Item
AED Surface Mount Cabinet
For Use With
Lifepak CR2 Defibrillators
Includes
Wall Mount Bracket
Material
Steel
Color
White
Included Alarm
Alarm Included
Product Type
AED Surface Mount Cabinet
Description
AED Surface Mount Cabinet, White, For Use With Lifepak CR2 Defibrillators, Material Steel, Includes Wall Mount Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.