This item is Discontinued.

Stryker Physio-Control Defibrillator Cable, 4" H x 8" L x 6" W 11171-000049

Defibrillator Cable, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11171-000049
  • Zoro # G4019799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11171-000049
Zoro #
G4019799
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Depth
4 in
Overall Length
8 in

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 15
Includes
Sensor
Compatible Manufacturer Part Number
Lifepak 15
Product Type
Rainbow Reusable Sensor

Description

Defibrillator Sensor, Cable Length Not Applicable, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.