Zoro Homepage

LIFEPAK 15 Red MNC Adapter Cable 4ft

  • Mfr # 11996-000365

  • Zoro # G4020097


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
4 ft Adapter Cable
Cable Length
4 ft
Dimensions
4 in H x 8 in L x 6 in W
Compatible Manufacturer Part Number
Lifepak 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000365
Zoro #
G4020097
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Depth
4 in
Overall Width
6 in

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 15
Includes
4 ft Adapter Cable
Compatible Manufacturer Part Number
Lifepak 15
Product Type
MNC Adapter Cable

Description

Compatible with the LIFEPAK 15 monitor/defibrillator. The adapter cable is used to link the LIFEPAK 15 with Nellcor patient sensors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.