LUCAS 2 Instruction Manual
Mfr # 26500-003588
Zoro # G4038708
product price: $71.99
/eaKey Features
For Use With
Chest Compressions Automated CPR Device
Includes
Instruction Manual for USA
Number of Users Supported
1
Supported Languages
English
Subject Matter
CPR Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26500-003588
Zoro #
G4038708
UPC #
-
Country of Origin
United States
Details
Item
Instruction Manual
For Use With
Chest Compressions Automated CPR Device
Includes
Instruction Manual for USA
Number of Users Supported
1
Supported Languages
English
Subject Matter
CPR Device
Format
Manual
Title
Lucas 2 Chest Compression System Instructions for Use
Description
Reference Material, For Use With Chest Compressions Automated CPR Device, Format Manual, Height 11 in, Includes Instruction Manual for USA, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 21 CFR 870.5200, Software Delivery Method Not Applicable, Subject Matter Emergency Response Training, Supported Languages English, Title Lucas 2 Chest Compression System Instructions for Use, Training Environment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.