Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Ceramic, Square, 120V
Mfr # 04806-44
Zoro # G5524803
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Overall Width 7 in
- Watts 500 W
- Temp. Range (F) 41 Degrees to 642 Degrees
- Overall Height 3.6 in
Product Information
- Brand Stuart
- MFR # 04806-44
- Zoro # G5524803
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Width | 7 in |
Overall Height | 3.6 in |
Plate Width | 6 in |
Overall Length | 11.8 in |
Plate Length | 6 in |
Details
Description
Hot Plate Stirrer, Temp. Range (C) 450 Degrees , Temp. Range (F) 41 Degrees to 642 Degrees , Plate Length 6 in, Plate Width 6 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3.6 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1250 rpm, Voltage 120, 500 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Spring Discharge Valve (J039406)
- QUINCY LAB Analog Oven, 1000W (20AF)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118240B)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- Stuart Lab Hot Plates