Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Ceramic, Square, 120V
Mfr # 04806-80
Zoro # G5521093
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Shape Square
- Speed 50 to 1250 rpm
- Load Capacity - Metric 20 L
- Plate Length 6 in
- Temp. Range (C) 450 Degrees
Product Information
- Brand Stuart
- MFR # 04806-80
- Zoro # G5521093
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Length | 6 in |
Plate Width | 6 in |
Overall Width | 7 in |
Overall Height | 3.6 in |
Overall Length | 11.8 in |
Details
Description
Hot Plate Stirrer, Temp. Range (C) 450 Degrees , Temp. Range (F) 41 Degrees to 642 Degrees , Plate Length 6 in, Plate Width 6 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3.6 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1250 rpm, Voltage 120, 500 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- OAKTON Conductivity Waterproof Pocket Meter (3563406)
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- Stuart Lab Hot Plates