Zoro Homepage

ISO 16028 Flat Face Coupler, 4785 PSI, 1/2 in Flat Face NPTM

  • Mfr # 809701009

  • Zoro # G016319117


product price: $48.29
/ea

Key Features

Max. Pressure
4785 psi
Port Size
1/2 in Flat Face NPTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809701009
Zoro #
G016319117
UPC #
615986083802
Country of Origin
Italy

Dimensions

Port Size
1/2 in Flat Face NPTM

Details

Item
Quick Couplers
Max. Pressure
4785 psi

Description

ISO 16028 A SERIES Flat face with Special Z plating for medium to high corrosion applications: Snow plow, municipality and construction. *Additional sizes and styles available upon request. Dust caps also available upon request.*

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.