Quick Couplers (Skid Steer): 3571 PSI, 3/4 in. SAE Female Thread, 3/4 in. Flat Face SAE Male

  • Mfr # 237325

  • Zoro # G003534486


product price:  $64.79
/ea

Key Features

Max. Pressure
3571 PSI
Weight
1.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237325
Zoro #
G003534486
UPC #
615986057445
Country of Origin
United States

Details

Max. Pressure
3571 PSI
Weight
1.3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.