Jordana 3 Piece Cutlery Knife and Cutting Board Set in Turquoise Floral Pattern

  • Mfr # 112065.03

  • Zoro # G821736598


product price:  $24.49
/ea

Key Features

Color
Turquoise
Overall Height
1 in
Overall Width
8 in
Overall Length
12.75 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112065.03
Zoro #
G821736598
UPC #
085081352460
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
8 in
Overall Length
12.75 in

Details

Item
Kitchen Knife Set
Color
Turquoise
Material
Stainless Steel

Description

The Studio California Jordana Chef Knife Set With Sheath and Cutting Board features a vibrant Turquoise floral design to brighten up any kitchen. The handle of the Chef knife is ergonomically contoured for a safe and comfortable grip. The durable stainless steel blades are strong and sharp for effortless cutting of your favorite foods. Ideal for chopping, slicing and mincing vegetables.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.