Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Multi-Tubing Straightener Tool 3/16in 5mm to 1in 25.4mm

  • Mfr # SST033

  • Zoro # G715402288


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Aluminum/Acetal
Width
4 in
Color
Black
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST033
Zoro #
G715402288
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8 in
Width
4 in
Height
2.5 in

Details

Material
Aluminum/Acetal
Color
Black
Features
Easily Straighten Coiled Tubing With Diameters from 3/16" (5.0mm) to 1.0" (25.4mm)

Description

Easily Straighten Coiled Tubing With Diameters from 3/16 5.0mm to 1.0 25.4mmHard Acetal Rollers on 2x Precision Bearings Straightens Without Damaging TubingCompatible With Aluminum, Copper, Stainless Steel, and Plastic Tubing - Including Brake Line, PEX, Maxline Air PipeQuickly Secured Via Mounting Holes or Clamping in Bench VisePremium Materials, Precision Engineering, and Lifetime Support Make This the Final Tubing Straightener You Will Ever PurchaseThe Last Tubing Straightener You Will Ever Purchase - Thanks to its Premium Materials, Precision Engineering, and Lifetime SupportUS and International Patents Pending


  • Easily Straighten Coiled Tubing With Diameters from 3/16" (5.0mm) to 1.0" (25.4mm)
  • Hard Acetal Rollers on 2x Precision Bearings Straightens Without Damaging Tubing
  • Compatible With Aluminum, Copper Tubing , Stainless Steel, and Plastic Tubing - Including Brake Line, PEX, Maxline Air Pipe
  • Quickly Secured Via Mounting Holes or Clamping in Bench Vise
  • Premium Materials, Precision Engineering, and Lifetime Support Make This the Final Tubing Straightener You Will Ever Purchase
  • The Last Tubing Straightener You Will Ever Purchase - Thanks to it’s Premium Materials, Precision Engineering, and Lifetime Support. US and International Patents Pending

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.