Zoro Homepage

Lathe Tool Post Indicator

  • Mfr # SST016

  • Zoro # G015402308


product price: $68.99
/ea

Key Features

Width
3 in
Material
Aluminum
Color
Red
Length
5 in
Features
PRO LEVEL ACCURACY - Quickly and Easily Center Your Worpiece in your 3-jaw or 4-jaw lathe or rotary table chuck For Improved Cut Quality and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST016
Zoro #
G015402308
UPC #
-
Country of Origin
Turkey

Dimensions

Width
3 in
Length
5 in
Depth
2 in

Details

Material
Aluminum
Color
Red
Features
PRO LEVEL ACCURACY - Quickly and Easily Center Your Worpiece in your 3-jaw or 4-jaw lathe or rotary table chuck For Improved Cut Quality and Accuracy

Description

The ulitimate Lathe Tool Post Indicator Holder For Precision Work. Specifications- Easily Ensure Alignment and Accuracy of your Saw Blades, Fences, and Jigs- Masterfully Machined from 6061 Aluminum with a Beautiful Anodized Finish- Precision Spring-aligned Miter Slot Provides Accurate Referential Measurements- 6.5 of Adjustable Measurement Provides Compatibility with Most Systems- Includes High Quality 1/2 in. Dial Indicator with 0.001 gradation


  • PRO LEVEL ACCURACY - Quickly and Easily Center Your Worpiece in your 3-jaw or 4-jaw lathe or rotary table chuck For Improved Cut Quality and Accuracy
  • HIGHEST ACCURACY AVAILABLE - High Quality SST Dial Indicator (.0005" Graduation) Provides the Highest Resolution Measurement of any Misalignment Between Lathe's Tooling and Workpiece Center Axis'
  • MULTI-MACHINE COMPATILITY - Our 1/2" Oxide Coated Steel Mounting Post Maintains Compatibility With Any Standard Tool Post Holder
  • 100% METAL CONSTRUCTION - No Plastic Machined Masterfully from 6061 Aluminum with a hard red Anodized Finish for Maximum Durability and Strength
  • 100% METAL CONSTRUCTION - No Plastic Machined Masterfully from 6061 Aluminum with a hard red Anodized Finish for Maximum Durability and Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.