Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filters - MEGAFLOW Coalescing Filter Element

  • Mfr # FWT-SSTMED-FLTR-CRB

  • Zoro # G515356552


product price: $43.99
/ea

Key Features

Overall Width
4 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWT-SSTMED-FLTR-CRB
Zoro #
G515356552
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
4 in
Overall Height
12 in

Description

Coalescing Filter Element- 0.01 Micron Coalescing Material- Includes Replacement O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.